SKF

SKF Spherical roller bearing for high radial load applications.

  • ERIKS:23228067
  • Manufacturer:7316570132397
Image 1
Overview This spherical roller bearing is engineered for high-load applications and accommodates shaft misalignment. It features a relubrication option to ensure optimal performance in demanding environments. The product offers low friction and enhanced wear resistance for extended service life. The modular design supports integration with various housings sleeves and nuts. Features
  • Relubrication feature enables maintenance during operation reducing downtime and increasing efficiency
  • Accommodates heavy loads in both directions enhancing reliability under demanding conditions
  • Self-aligning design allows for shaft deflections reducing risk of premature failure
  • Low friction construction minimises energy loss and improves operational consistency
  • Sheet metal cage provides structural integrity supporting stable performance in challenging environments
Application & Usage
  • Used with modular bearing housings in industrial machinery
  • Ideal for heavy-duty conveyor systems requiring high load capacity
  • Compatible with equipment experiencing shaft misalignment or deflection
Save to list

€4,803.70/ pieceexcl. VAT

€5,812.48incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
239
Type
Spherical Roller Bearing
Inner Diameter
360 mm
Outer Diameter
480 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
2750 kN
Dynamic load rating
1456 kN
Limiting speed
1300 rpm
Reference speed
1200 rpm
Weight
44.5 kg
Weight
98.1 lb