SKF

SKF Spherical roller bearing for high load, misalignment-tolerant applications.

  • ERIKS:14622204
  • Manufacturer:7316577650894
Image 1
Overview This spherical roller bearing is designed for heavy load applications with self-aligning capability. It supports both radial and axial loads while accommodating misalignment and shaft deflections. The bearing features relubrication options to extend service intervals. Its robust sheet metal cage and optimised geometry enhance operational reliability in demanding environments. Features
  • Relubrication feature extends maintenance intervals and reduces downtime in heavy-duty applications
  • Sheet metal cage offers rigid structural support minimising risk of cage deformation under load
  • Self-aligning design compensates for shaft misalignment reducing premature bearing failure
  • High dynamic and static load ratings enable use in demanding and high-load environments
  • Low friction operation supports longer service life and increased wear resistance for critical equipment
Application & Usage
  • Used with industrial gearboxes requiring high load support
  • Ideal for mining conveyors exposed to shaft deflection
  • Compatible with modular housing systems in heavy machinery
Save to list

€6,836.13/ pieceexcl. VAT

€8,271.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
240
Type
Spherical Roller Bearing
Inner Diameter
320 mm
Outer Diameter
480 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
5100 kN
Dynamic load rating
2969 kN
Limiting speed
1200 rpm
Reference speed
800 rpm
Weight
101 kg
Weight
223 lb