SKF

SKF Spherical roller bearing for heavy load industrial gearboxes.

  • ERIKS:14622193
  • Manufacturer:7316570532241
Image 1
Overview This spherical roller bearing is engineered for demanding industrial environments. It accommodates heavy loads in both directions and allows for shaft misalignment with minimal friction increase. The design features relubrication capability for extended service intervals. Modular compatibility with housings and sleeves enhances system integration. Features
  • Relubrication feature extends bearing operational life and reduces maintenance interventions
  • Self-aligning design compensates for shaft deflections and misalignment
  • minimising downtime
  • High load carrying capacity supports demanding industrial applications with heavy radial and axial forces
  • Low friction characteristics help maintain consistent operating temperatures and reduce energy consumption
  • Sheet metal cage construction ensures durability and stable roller guidance under load
Application & Usage
  • Used with modular bearing housings in heavy machinery assemblies
  • Ideal for conveyor systems requiring reliable misalignment compensation
  • Compatible with industrial gearboxes operating under variable load conditions
Save to list

€8,712.59/ pieceexcl. VAT

€10,542.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
231
Type
Spherical Roller Bearing
Inner Diameter
340 mm
Outer Diameter
580 mm
Width
190 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
6800 kN
Dynamic load rating
4445 kN
Limiting speed
1000 rpm
Reference speed
800 rpm
Weight
208 kg
Weight
458 lb