SKF

SKF Spherical roller bearing for continuous heavy load operations.

  • ERIKS:14622189
  • Manufacturer:7316571792194
Image 1
Overview This spherical roller bearing is engineered to accommodate heavy loads in both directions. It features a self-aligning design to handle misalignment and shaft deflections while minimising friction. The sheet metal cage and high-precision construction support long service life under demanding conditions. Relubrication features are included for optimised maintenance in industrial environments. Features
  • Self-aligning design compensates for shaft misalignment reducing risk of premature failure
  • High load carrying capacity enables reliable performance in heavily loaded machinery
  • Relubrication features support extended service intervals lowering maintenance costs
  • Sheet metal cage construction provides durability in challenging operating conditions
  • Low friction operation minimises energy consumption and reduces operating temperature
Application & Usage
  • Used with modular bearing housings in heavy-duty processing plants
  • Ideal for equipment with frequent shaft deflections and misalignment
  • Compatible with machinery requiring high load capacity and long service life
Save to list

€9,838.13/ pieceexcl. VAT

€11,904.14incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
222
Type
Spherical Roller Bearing
Inner Diameter
320 mm
Outer Diameter
580 mm
Width
150 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
4900 kN
Dynamic load rating
3708 kN
Limiting speed
1300 rpm
Reference speed
950 rpm
Weight
169 kg
Weight
372 lb