SKF

SKF Spherical plain bearing Requiring maintenance Steel/steel GXD 30 SA

  • ERIKS:12610941
  • Manufacturer:7316571499642
Image 1
Save to list

€135.65/ pieceexcl. VAT

€164.14incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GXD
Inner Diameter
30 mm
Outer Diameter
75 mm
Width
26 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel