

€58.13/ pieceexcl. VAT
€70.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BLAB |
Inner Diameter | 28 mm |
Outer Diameter | 52 mm |
Width | 16 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |