

€56.17/ pieceexcl. VAT
€67.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BLAB |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 15 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |