

€3,934.78/ pieceexcl. VAT
€4,761.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Inner Diameter | 80 mm |
Outer Diameter | 160 mm |
Width | 190 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |