

€74.96/ pieceexcl. VAT
€90.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH |
Type | Steel and PTFE Fabric Sliding Contact Surface Combination |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 25 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
B | 25 mm |
C | 16 mm |
d | 20 mm |
D | 42 mm |
dk | 35.5 mm |