

€24.08/ pieceexcl. VAT
€29.14incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE |
Type | Radial spherical plain bearing |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 20 mm |
B2 | 42 mm |
d | 25 mm |
D | 42 mm |