SKF

SKF Sph. plain bearing GE 200 TXG3A-2RS

  • ERIKS:14379270
Image 1
Save to list

€8,271.80/ pieceexcl. VAT

€10,008.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE 200 TXG3A-2LS
Type
Radial Spherical Plain Bearing
Inner Diameter
200 mm
Outer Diameter
290 mm
Width
100 mm
Maintenance
Maintenance-free
Sliding contact surface
Stainless steel/PTFE-bronze fabric
B
200 mm
C
130 mm