

€6,089.66/ pieceexcl. VAT
€7,368.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE |
Type | Radial Spherical Plain Bearing |
Inner Diameter | 160 mm |
Outer Diameter | 230 mm |
Width | 80 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
B | 160 mm |
B2 | 230 mm |
d | 160 mm |
D | 160 mm |