
€123.93/ pieceexcl. VAT
€149.96incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BLRB |
Type | Spherical Plain Bearings |
Inner Diameter | 24 mm |
Outer Diameter | 42 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel, standard |