SKF

SKF Speedi-Sleeve 99333 84.89x93.98x24.99mm

  • ERIKS:23281222
  • Manufacturer:085311042420
Image 1
Image 2
Image 1
Image 2
Save to list

€86.90/ pieceexcl. VAT

€105.15incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€86.90

-

10+

€73.86

15.00%

30+

€65.18

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
84.89 mm
Suitable for shaft diameter
from 84.76 to 84.938 mm
Width
24.99 mm
Wall thickness
0.25 mm
D
94 mm
B
25 mm
A
21 mm
X
35 mm
Shaft diameter
84.89 mm