SKF

SKF Speedi-Sleeve 99242 61.93x71.83x15.88mm

  • ERIKS:23281189
  • Manufacturer:085311041928
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
61.93 mm
Suitable for shaft diameter
from 61.849 to 62.001 mm
Width
15.88 mm
Wall thickness
0.25 mm
D
71.8 mm
B
15.9 mm
A
12.7 mm
X
36.1 mm
Shaft diameter
61.93 mm