SKF

SKF Speedi-Sleeve 90X23X101.6/99351

  • ERIKS:23281228
  • Manufacturer:085311042512
Image 1
Image 2
Image 1
Image 2
Save to list

€76.55/ pieceexcl. VAT

€92.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
89.91 mm
Suitable for shaft diameter
from 89.916 to 90.094 mm
Width
23 mm
Wall thickness
0.25 mm
D
101.6 mm
B
23 mm
A
18 mm
X
46 mm
Shaft diameter
89.91 mm