




€59.85/ pieceexcl. VAT
€72.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Nominal shaft diameter | 69.73 mm |
Suitable for shaft diameter | from 69.723 to 69.901 mm |
Width | 23.8 mm |
Wall thickness | 0.25 mm |
D | 79.4 mm |
B | 23.8 mm |
A | 19.8 mm |
X | 31.8 mm |
Shaft diameter | 69.73 mm |