SKF

SKF Speedi-Sleeve 16X11.1X18.2/99058

  • ERIKS:23281108
  • Manufacturer:085311902618
Image 1
Image 2
Image 1
Image 2
Save to list

€45.80/ pieceexcl. VAT

€55.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
15.9 mm
Suitable for shaft diameter
from 15.9 to 16.002 mm
Width
11.1 mm
Wall thickness
0.25 mm
D
18.2 mm
B
11.1 mm
A
8 mm
X
50.8 mm
Shaft diameter
15.9 mm