SKF

SKF Speedi-Sleeve 122X25X131.5/99472

  • ERIKS:23281255
  • Manufacturer:085311042925
Image 1
Image 2
Image 1
Image 2
Save to list

€125.91/ pieceexcl. VAT

€152.35incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
121.9 mm
Suitable for shaft diameter
from 121.895 to 122.098 mm
Width
24 mm
Wall thickness
0.25 mm
D
131.5 mm
B
24 mm
A
20 mm
X
32 mm
Shaft diameter
121.9 mm