SKF

SKF Speedi-Sleeve 120X11X129.8/99471

  • ERIKS:23281079
  • Manufacturer:085311042918
Image 1
Image 2
Image 1
Image 2
Save to list

€121.80/ pieceexcl. VAT

€147.38incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
119.89 mm
Suitable for shaft diameter
from 119.888 to 120.091 mm
Width
11 mm
Wall thickness
0.25 mm
D
129.8 mm
B
11 mm
A
8 mm
X
33.6 mm
Shaft diameter
119.89 mm