

€229.95/ pieceexcl. VAT
€278.24incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMIP |
Type | Spare Part |
Series | TMIP |
Type | Spare Part |
Clamping spread | 30-40 mm |
Clamping spread (internal pulling) | from 30 to 40 mm |
Weight | 570 g |