




€4.06/ pieceexcl. VAT
€4.91incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ZW |
Inner width | 85 mm |
Outer Diameter | 100 mm |
Width | 0.8 mm |
Material | Phosphated Sheet Steel |