




€4.00/ pieceexcl. VAT
€4.84incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ZW |
Inner width | 75 mm |
Outer Diameter | 85 mm |
Width | 0.8 mm |
Material | Phosphated Sheet Steel |