




€3.20/ pieceexcl. VAT
€3.87incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ZW |
Inner width | 70 mm |
Outer Diameter | 80 mm |
Width | 0.8 mm |
Material | Phosphated Sheet Steel |