




€2.14/ pieceexcl. VAT
€2.59incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ZW |
Inner width | 17 mm |
Outer Diameter | 24 mm |
Width | 0.6 mm |
Material | Phosphated Sheet Steel |