SKF

SKF Sliding strip Sheet steel/PTFE composite Maintenance-free PCMS 2005003.06 E

  • ERIKS:13530168
  • Manufacturer:7316574119257
Image 1
Image 2
Image 1
Image 2
PTFE composite strips are suitable for space-saving arrangements of all types. These stripes can easily be fit to the application and counterface.
Advantages of these stripes include:
  • maintenance-free operation
  • very good frictional properties
  • high load carrying capacity
  • high operating temperatures
  • high sliding velocity
PTFE composite strips are suitable for applications where a sliding material with self lubricating properties is a prerequisite.
Application area examples for these strips are:
  • automotive
  • material handling equipment
  • home appliances and consumer goods
  • textile machinery
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
PCMS
Length
500 mm
Width
200 mm
Height
3.06 mm
Maintenance
Maintenance-free
Material outer sheath
Sheet steel
Tread material
PTFE composite