

€203.16/ pieceexcl. VAT
€245.82incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FX10 |
Type | Keyless Bushing |
Shaft diameter | 140 mm |
Outside diameter | 190 mm |
Width | 52 mm |
Largest outside diameter | 190 mm |
Type of fastening screws | 40 x M14 |
d | 140 mm |
B | 52 mm |
B | 52 mm |