




€65.21/ pieceexcl. VAT
€78.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 41.3 mm |
Cup Outer diameter | 82.55 mm |
Total width | 27.143 mm |
Sealing | No |
With flange | No |