




€8,011.13/ pieceexcl. VAT
€9,693.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 304.8 mm |
Cup Outer diameter | 406.4 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 775 kN |
Static load rating | 0 kN |
Reference speed | 1000 rpm |
Limiting speed | 1300 rpm |