Products
Brands
About Eriks
Customer service
BE - English
Home
Single row tapered roller bear...
SKF Single row tapered roller bearing LM 67048/010/Q
ERIKS:
23766732
Manufacturer:
7316570003680
Imperial Taper Roller SKF Brand
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
SKF
Assembly type
Single row
Inner Diameter
31.75 mm
Cup Outer diameter
59.131 mm
Total width
16.77 mm
Sealing
No
With flange
No
See all variants
Log in