SKF

SKF Single row tapered roller bearing LM 603049/011/Q

  • ERIKS:23766727
  • Manufacturer:7316570320664
Image 1
Image 2
Image 1
Image 2
Imperial Taper Roller SKF Brand
Save to list

€36.21/ pieceexcl. VAT

€43.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Assembly type
Single row
Inner Diameter
45.242 mm
Cup Outer diameter
77.788 mm
Total width
20.862 mm
Sealing
No
With flange
No