




€45.12/ pieceexcl. VAT
€54.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 45.242 mm |
Cup Outer diameter | 77.788 mm |
Total width | 19.842 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 66.8 kN |
Static load rating | 69.5 kN |
Reference speed | 7000 rpm |
Limiting speed | 8500 rpm |