SKF

SKF Single row tapered roller bearing LM 300849/811/Q

  • ERIKS:23766705
  • Manufacturer:7316577711168
Image 1
Image 2
Image 1
Image 2
Imperial Taper Roller SKF Brand
Save to list

€30.38/ pieceexcl. VAT

€36.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Assembly type
Single row
Inner Diameter
40.988 mm
Cup Outer diameter
67.975 mm
Total width
18.49 mm
Sealing
No
With flange
No
Alternatives

€46.56/ pieceexcl. VAT

€56.34incl. VAT

Estimated delivery date - 13/11/2026