




€59.29/ pieceexcl. VAT
€71.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 38.1 mm |
Cup Outer diameter | 65.088 mm |
Total width | 19.812 mm |
Sealing | No |
With flange | No |
€69.19/ pieceexcl. VAT
€83.72incl. VAT
Estimated delivery date - 13/11/2026