




€22.51/ pieceexcl. VAT
€27.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 22 mm |
Cup Outer diameter | 45.256 mm |
Total width | 16.637 mm |
Sealing | No |
With flange | No |