




€34.04/ pieceexcl. VAT
€41.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 35 mm |
Cup Outer diameter | 59.131 mm |
Total width | 16.82 mm |
Sealing | No |
With flange | No |