




€1,981.22/ pieceexcl. VAT
€2,397.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 292.1 mm |
Cup Outer diameter | 374.65 mm |
Total width | 47.625 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 539 kN |
Static load rating | 0 kN |
Reference speed | 1100 rpm |
Limiting speed | 1500 rpm |