SKF

SKF Single row tapered roller bearing L 45449/410/Q

  • ERIKS:23766488
  • Manufacturer:7316577746313
Image 1
Image 2
Image 1
Image 2
Imperial Taper Roller SKF Brand
Save to list

€15.90/ pieceexcl. VAT

€19.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Assembly type
Single row
Inner Diameter
29 mm
Cup Outer diameter
50.292 mm
Total width
15.334 mm
Sealing
No
With flange
No
Alternatives
Product Image

TIMKEN Single row tapered roller bearing L45449-9X061

  • Eriks:14201028
  • Manufacturer:190022927

€24.03/ pieceexcl. VAT

€29.08incl. VAT

Estimated delivery date - 13/11/2026