SKF

SKF Single row tapered roller bearing HM 88649/2/610/2/QCL7C

  • ERIKS:23765796
  • Manufacturer:7316570844009
Image 1
Image 2
Image 1
Image 2
Imperial Taper Roller SKF Brand
Save to list

€48.18/ pieceexcl. VAT

€58.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Assembly type
Single row
Inner Diameter
34.925 mm
Cup Outer diameter
72.233 mm
Total width
26.88 mm
Sealing
No
With flange
No