




€46.07/ pieceexcl. VAT
€55.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 41.3 mm |
Cup Outer diameter | 82.813 mm |
Total width | 30.672 mm |
Sealing | No |
With flange | No |