




€86.19/ pieceexcl. VAT
€104.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 38.1 mm |
Cup Outer diameter | 82.55 mm |
Total width | 30.13 mm |
Sealing | No |
With flange | No |