




€22.28/ pieceexcl. VAT
€26.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 60.6 mm |
Cup Outer diameter | 82.572 mm |
Total width | 23.071 mm |
Sealing | No |
With flange | No |