




€525.48/ pieceexcl. VAT
€635.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 133.35 mm |
Cup Outer diameter | 196.85 mm |
Total width | 46.038 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 395 kN |
Static load rating | 585 kN |
Reference speed | 2400 rpm |
Limiting speed | 3000 rpm |