




€149.86/ pieceexcl. VAT
€181.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 69.85 mm |
Cup Outer diameter | 120 mm |
Total width | 34.635 mm |
Sealing | No |
With flange | No |