




€105.41/ pieceexcl. VAT
€127.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 57.15 mm |
Cup Outer diameter | 112.712 mm |
Total width | 32.122 mm |
Sealing | No |
With flange | No |