




€444.61/ pieceexcl. VAT
€537.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 177.8 mm |
Cup Outer diameter | 227.037 mm |
Total width | 31.952 mm |
Sealing | No |
With flange | No |