




€49.51/ pieceexcl. VAT
€59.91incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 100 mm |
Total width | 26.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 130 kN |
Static load rating | 129 kN |
Reference speed | 5300 rpm |
Limiting speed | 6700 rpm |
€46.23/ pieceexcl. VAT
€55.94incl. VAT
9 In stock - Estimated delivery date 06/11/2026