




€43.19/ pieceexcl. VAT
€52.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 34.937 mm |
Cup Outer diameter | 73.044 mm |
Total width | 23.812 mm |
Sealing | No |
With flange | No |