




€48.16/ pieceexcl. VAT
€58.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 45.63 mm |
Cup Outer diameter | 82.953 mm |
Total width | 26.988 mm |
Sealing | No |
With flange | No |