




€34.02/ pieceexcl. VAT
€41.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 25.4 mm |
Cup Outer diameter | 62.019 mm |
Total width | 20.638 mm |
Sealing | No |
With flange | No |